Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 3, CBN

  • Mfr # NUSNMA433-BN1000

  • Zoro # G6305769


product price: $34.95
/ea

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSNMA433-BN1000
Zoro #
G6305769
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0500 in
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-SNMA120412
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Mounting Style
Top and hole Clamping
Coating
PVD
ANSI Number
NUSNMA433-BN1000
Included Angle
90 Degrees
Number of Cutting Edges
1
Shape
Square
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
CBN
Manufacturer Grade
BN1000
ANSI Code
NU-SNMA433
Features
Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
H01
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.