Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 3, CBN

  • Mfr # SNMA433-BN7000

  • Zoro # G6304527


product price: $66.69
/ea

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMA433-BN7000
Zoro #
G6304527
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Depth of Cut
0.0500 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
SNMA120412
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
SNMA433-BN7000
Coating
Cermet
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Nickel, Titanium
Cutting Application
Turning
Primary Material Application ISO Code
K10 - K20, S
Manufacturer Grade
BN7000
Finish - Machining
Bright (Uncoated)
ANSI Code
SNMA433
Material - Machining
CBN
Shape
Square
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Features
Wear Resistance and Fracture Resistance
Included Angle
90 Degrees
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.