Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 4, Carbide

  • Mfr # SNMA434-AC405K

  • Zoro # G6319470


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMA434-AC405K
Zoro #
G6319470
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA120416
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PCD
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SNMA434-AC405K
Non Ferrous (N) Compatibility
No
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Coating Process
CVD
Primary Material Application
Cast Iron
Features
Wear Resistant
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Manufacturer Grade
AC405K
Measurement System
Fractional Inch
ANSI Code
SNMA434
Shape
Square
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.