Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431EEG-AC5025S

  • Zoro # G7555924


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431EEG-AC5025S
Zoro #
G7555924
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG120404N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
8
ANSI Number
SNMG431EEG
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
8
Material - Machining
Carbide
Features
Fracture Resistant
Chip-Breaker Code
EEG
Manufacturer Grade
AC5025S
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
ANSI Code
SNMG431EEG-AC5025S
Finish - Machining
AlTiSiN
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Shape
Square
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.