Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431EEX-AC5015S

  • Zoro # G7554479


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG431EEX-AC5015S
Zoro #
G7554479
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG120404N-EX
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
SNMG431EEX
No. of Edges
8
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
90 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Coating Process
PVD
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Chip-Breaker Code
EEX
ANSI Code
SNMG431EEX
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Features
Wear Resistant
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Shape
Square
Number of Cutting Edges
8
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.