Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431EEX-AC5025S

  • Zoro # G7554445


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431EEX-AC5025S
Zoro #
G7554445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG120404N-EX
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
No. of Edges
8
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMG431EEX
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5025S
Cutting Application
Turning
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
8
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Shape
Square
Included Angle
90 Degrees
Measurement System
Fractional Inch
ANSI Code
SNMG431EEX-AC5025S
Features
Fracture Resistant
Chip-Breaker Code
EEX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.