Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431EGU-AC8025P

  • Zoro # G6319218


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431EGU-AC8025P
Zoro #
G6319218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120404NGU
ANSI Number
SNMG431EGU-AC8025P
Coating
CVD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Code
SNMG431EGU
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Chip-Breaker Code
EGU
Coating Process
CVD
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.