Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431ENJ-AC830P

  • Zoro # G6319181


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG431ENJ-AC830P
Zoro #
G6319181
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120404N-UJ
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Number
SNMG431ENJ-AC830P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC830P
ANSI Code
SNMG431ENJ
Finish - Machining
Al203+TiCN
Features
Wear Resistant
Number of Cutting Edges
4
Primary Material Application
Steel
Shape
Square
Chip-Breaker Code
ENJ
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENJ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.