Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EEM-AC8025P

  • Zoro # G6319041


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432EEM-AC8025P
Zoro #
G6319041
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408N-EM
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
SNMG432EEM-AC8025P
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Shape
Square
ANSI Code
SNMG432EEM
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Chip-Breaker Code
EEM
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.