Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EEX-AC5025S

  • Zoro # G7554497


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EEX-AC5025S
Zoro #
G7554497
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
SNMG120408N-EX
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
8
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SNMG432EEX
Relief Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Square
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
Features
Fracture Resistant
Coating Process
PVD
Included Angle
90 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
EEX
ANSI Code
SNMG432EEX-AC5025S
Finish - Machining
AlTiSiN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.