Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EGE-AC8025P

  • Zoro # G6318980


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EGE-AC8025P
Zoro #
G6318980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408NGE
Coating
CVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
ANSI Number
SNMG432EGE-AC8025P
Coating Process
CVD
Manufacturer Grade
AC8025P
Included Angle
90 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
SNMG432EGE
Shape
Square
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EGE
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.