Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EGZ-AC415K

  • Zoro # G6318910


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EGZ-AC415K
Zoro #
G6318910
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408N-GZ
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG432EGZ-AC415K
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
No
Shape
Square
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
ANSI Code
SNMG432EGZ
Finish - Machining
Al203+TiCN
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
EGZ
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.