Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ELU-AC820P

  • Zoro # G6318886


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ELU-AC820P
Zoro #
G6318886
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SNMG120408N-LU
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SNMG432ELU-AC820P
Stainless (M) Compatibility
Yes
No. of Edges
4
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K20, P20
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
ANSI Code
SNMG432ELU
Chip-Breaker Code
ELU
Features
Wear Resistance and Fracture Resistance
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Manufacturer Grade
AC820P
Number of Cutting Edges
4
Shape
Square
Included Angle
90 Degrees
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.