Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EME-AC830P

  • Zoro # G6318840


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432EME-AC830P
Zoro #
G6318840
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120408N-ME
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
SNMG432EME-AC830P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
EME
Coating Process
CVD
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
ANSI Code
SNMG432EME
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Features
Wear Resistant
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.