Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EMU-AC8025P

  • Zoro # G6318825


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EMU-AC8025P
Zoro #
G6318825
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG120408NMU
ANSI Number
SNMG432EMU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
CVD
Material - Machining
Carbide
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P25
ANSI Code
SNMG432EMU
Chip-Breaker Code
EMU
Coating Process
CVD
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Included Angle
90 Degrees
Number of Cutting Edges
4
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Shape
Square
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.