Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EMX-AC820P

  • Zoro # G6318807


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EMX-AC820P
Zoro #
G6318807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120408N-MX
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG432EMX-AC820P
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker Style
Double Sided
Shape
Square
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Coating Process
CVD
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
EMX
Primary Material Application ISO Code
K20, P20
Measurement System
Fractional Inch
Manufacturer Grade
AC820P
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
ANSI Code
SNMG432EMX
Features
Wear Resistance and Fracture Resistance
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.