Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ENG-AC830P

  • Zoro # G6318761


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ENG-AC830P
Zoro #
G6318761
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408N-UG
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG432ENG-AC830P
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
4
Steel (P) Compatibility
Yes
Finish - Machining
Al203+TiCN
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Chip-Breaker Code
ENG
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
SNMG432ENG
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
Features
Wear Resistant
Manufacturer Grade
AC830P
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.