Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ENZ-AC405K

  • Zoro # G6318746


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ENZ-AC405K
Zoro #
G6318746
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120408N-UZ
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
PVD
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG432ENZ-AC405K
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating Process
CVD
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENZ
Manufacturer Grade
AC405K
Primary Material Application
Cast Iron
Features
Wear Resistant
Chip-Breaker Style
Double Sided
ANSI Code
SNMG432ENZ
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.