Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ENZ-AC8025P

  • Zoro # G6318719


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ENZ-AC8025P
Zoro #
G6318719
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408N-UZ
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG432ENZ-AC8025P
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Cermet
Stainless (M) Compatibility
Yes
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P25
ANSI Code
SNMG432ENZ
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Included Angle
90 Degrees
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Number of Cutting Edges
4
Chip-Breaker Code
ENZ
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.