Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ESE-AC810P

  • Zoro # G6318676


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432ESE-AC810P
Zoro #
G6318676
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNMG120408N-SE
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
ANSI Number
SNMG432ESE-AC810P
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P10
Chip-Breaker Style
Double Sided
ANSI Code
SNMG432ESE
Manufacturer Grade
AC810P
Shape
Square
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Code
ESE
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Wear Resistant
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.