Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ESX-AC810P

  • Zoro # G6318579


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ESX-AC810P
Zoro #
G6318579
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNMG120408N-SX
Steel (P) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
SNMG432ESX-AC810P
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Code
SNMG432ESX
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
P10
Chip-Breaker Code
ESX
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Features
Wear Resistant
Shape
Square
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.