Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432EUX-AC810P

  • Zoro # G6318509


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EUX-AC810P
Zoro #
G6318509
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408N-UX
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
ANSI Number
SNMG432EUX-AC810P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Manufacturer Grade
AC810P
Features
Wear Resistant
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
SNMG432EUX
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
EUX
Included Angle
90 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.