Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Cermet

  • Mfr # SNMG432ESU-T1500A

  • Zoro # G6318606


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ESU-T1500A
Zoro #
G6318606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SNMG120408NSU
ANSI Number
SNMG432ESU-T1500A
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Shape
Square
Features
Wear Resistance and Fracture Resistance
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Manufacturer Grade
T1500A
Material - Machining
Cermet
Included Angle
90 Degrees
ANSI Code
SNMG432ESU
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.