Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2

  • Mfr # SNMG432EUP-AC5015S

  • Zoro # G7506272


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EUP-AC5015S
Zoro #
G7506272
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNMG120408N-UP
Cutting Direction
Neutral
Shape
Square
Coating Process
PVD
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
ANSI Code
SNMG432EUP
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EUP
Number of Cutting Edges
8
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Straight Hole
Features
Wear Resistant
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S

Description

Square Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.