Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EGE-AC820P

  • Zoro # G2354871


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EGE-AC820P
Zoro #
G2354871
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412NGE
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
ANSI Number
SNMG433EGE-AC820P
Measurement System
Fractional Inch
Manufacturer Grade
AC820P
Primary Material Application
Cast Iron, Steel
ANSI Code
SNMG433EGE
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Features
Wear Resistance and Fracture Resistance
Cutting Application
Turning
Primary Material Application ISO Code
K20, P20
Number of Cutting Edges
8
Chip-Breaker Code
EGE
Shape
Square
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.