Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EGU-AC810P

  • Zoro # G6318369


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433EGU-AC810P
Zoro #
G6318369
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412NGU
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
4
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433EGU-AC810P
Mounting Style
Top and hole Clamping
Number of Cutting Edges
4
Primary Material Application
Steel
Features
Wear Resistant
Coating Process
CVD
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EGU
Included Angle
90 Degrees
Manufacturer Grade
AC810P
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Shape
Square
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
SNMG433EGU
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.