Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EGZ-AC415K

  • Zoro # G6318335


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EGZ-AC415K
Zoro #
G6318335
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412N-GZ
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
SNMG433EGZ-AC415K
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Shape
Square
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Included Angle
90 Degrees
ANSI Code
SNMG433EGZ
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
Chip-Breaker Code
EGZ
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.