Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EME-AC8025P

  • Zoro # G6318299


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433EME-AC8025P
Zoro #
G6318299
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412N-ME
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SNMG433EME-AC8025P
Super Alloy (S) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Included Angle
90 Degrees
Shape
Square
Insert Holding Type
Straight Hole
ANSI Code
SNMG433EME
Chip-Breaker Code
EME
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.