Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EMU-AC8025P

  • Zoro # G6318256


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433EMU-AC8025P
Zoro #
G6318256
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG120412NMU
Stainless (M) Compatibility
Yes
ANSI Number
SNMG433EMU-AC8025P
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
4
ANSI Code
SNMG433EMU
Coating Process
CVD
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Shape
Square
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.