Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EMU-AC830P

  • Zoro # G2354810


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433EMU-AC830P
Zoro #
G2354810
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0472"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG120412NMU
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433EMU-AC830P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
8
Steel (P) Compatibility
Yes
Chip-Breaker Style
Double Sided
Coating Process
CVD
Clearance Angle
0 Degrees
Features
Wear Resistant
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Primary Material Application ISO Code
P
ANSI Code
SNMG433EMU
Number of Cutting Edges
8
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Chip-Breaker Code
EMU
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.