Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433ESX-AC830P

  • Zoro # G6318125


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ESX-AC830P
Zoro #
G6318125
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNMG120412N-SX
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433ESX-AC830P
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
ANSI Code
SNMG433ESX
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
ESX
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Features
Wear Resistant
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
AC830P
Shape
Square
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.