Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433EUX-AC8025P

  • Zoro # G6318107


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433EUX-AC8025P
Zoro #
G6318107
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412N-UX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG433EUX-AC8025P
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Shape
Square
Finish - Machining
Absotech Platinum
Chip-Breaker Code
EUX
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
ANSI Code
SNMG433EUX
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.