Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Cermet

  • Mfr # SNMG433ELU-T1500A

  • Zoro # G6318308


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ELU-T1500A
Zoro #
G6318308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SNMG120412N-LU
ANSI Number
SNMG433ELU-T1500A
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Material - Machining
Cermet
Chip-Breaker Code
ELU
Cutting Application
Turning
Features
Wear Resistance and Fracture Resistance
Shape
Square
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
T1500A
ANSI Code
SNMG433ELU
Primary Material Application ISO Code
P05 - P30
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.