Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3

  • Mfr # SNMG433EMU-AC5025S

  • Zoro # G7506211


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EMU-AC5025S
Zoro #
G7506211
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
SNMG120412N-MU
Cutting Direction
Neutral
Primary Material Application ISO Code
S10 - S30
Features
Fracture Resistant
Cutting Application
Turning
Chip-Breaker Style
Double Sided
ANSI Code
SNMG433EMU-AC5025S
Chip-Breaker Code
EMU
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Insert Holding Type
Straight Hole
Shape
Square
Number of Cutting Edges
8
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Included Angle
90 Degrees
Measurement System
Fractional Inch

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.