Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434EME-AC810P

  • Zoro # G6318019


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434EME-AC810P
Zoro #
G6318019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120416N-ME
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Coating
CVD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SNMG434EME-AC810P
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Features
Wear Resistant
Primary Material Application ISO Code
P10
Shape
Square
Coating Process
CVD
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EME
ANSI Code
SNMG434EME
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.