Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434EMX-AC8025P

  • Zoro # G6317967


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434EMX-AC8025P
Zoro #
G6317967
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412N-MX
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
ANSI Number
SNMG434EMX-AC8025P
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
Cermet
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Shape
Square
Insert Holding Type
Straight Hole
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
ANSI Code
SNMG434EMX
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Included Angle
90 Degrees
Chip-Breaker Code
EMX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.