Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434EUX-AC830P

  • Zoro # G2354768


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434EUX-AC830P
Zoro #
G2354768
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120416NUX
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SNMG434EUX-AC830P
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Included Angle
90 Degrees
ANSI Code
SNMG434EUX
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Features
Wear Resistant
Manufacturer Grade
AC830P
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Chip-Breaker Code
EUX
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.