Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 2, Carbide

  • Mfr # SNMM432ENP-AC5015S

  • Zoro # G7554908


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM432ENP-AC5015S
Zoro #
G7554908
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.312"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120408N-MP
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
SNMM432ENP
Stainless (M) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Material - Machining
Carbide
Cutting Application
Turning
Shape
Square
ANSI Code
SNMM432ENP
Measurement System
Fractional Inch
Features
Wear Resistant
Included Angle
90 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
ENP
Manufacturer Grade
AC5015S
Coating Process
PVD
Insert Holding Type
Straight Hole
Finish - Machining
AlTiSiN
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.