Square Turning Insert, Square, 4, SNMM, 2, Carbide
Mfr # SNMM432ENP-AC5025S
Zoro # G7555224
product price: $8.95
/eaSold in multiples of 10 for $89.50
Key Features
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMM432ENP-AC5025S
Zoro #
G7555224
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.312"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3/16 in
Description
Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.