Zoro Homepage

Square Turning Insert, Square, 4, SNMM, 3, Carbide

  • Mfr # SNMM433EHG-AC8025P

  • Zoro # G6316637


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM433EHG-AC8025P
Zoro #
G6316637
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120412N-HG
Coating
CVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
ANSI Number
SNMM433EHG-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
SNMM433EHG
Manufacturer Grade
AC8025P
Shape
Square
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Chip-Breaker Code
EHG
Included Angle
90 Degrees
Coating Process
CVD
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.