Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 4, Carbide

  • Mfr # SNMM434ENP-AC5015S

  • Zoro # G7555249


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM434ENP-AC5015S
Zoro #
G7555249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.062"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120416N-MP
ANSI Number
SNMM434ENP
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Material - Machining
Carbide
Features
Wear Resistant
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
ANSI Code
SNMM434ENP
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
AC5015S
Shape
Square
Cutting Application
Turning
Coating Process
PVD
Chip-Breaker Code
ENP
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.