Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 4, Carbide

  • Mfr # SNMM434ENP-AC5025S

  • Zoro # G7555276


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM434ENP-AC5025S
Zoro #
G7555276
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.187"
Nose Radius
0.062"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120416N-MP
ANSI Number
SNMM434ENP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Shape
Square
Manufacturer Grade
AC5025S
Coating Process
PVD
Chip-Breaker Code
ENP
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Included Angle
90 Degrees
Features
Fracture Resistant
ANSI Code
SNMM434ENP-AC5025S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.