Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMN, 4, Carbide

  • Mfr # SNMN434-AC420K

  • Zoro # G6316488


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMN434-AC420K
Zoro #
G6316488
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMN120416
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
PCD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMN434-AC420K
Hardened (H) Compatibility
No
Number of Cutting Edges
4
Insert Holding Type
No Screw Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
AC420K
Coating Process
CVD
Primary Material Application ISO Code
K10 - K20
Material - Machining
Carbide
Shape
Square
ANSI Code
SNMN434
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.