Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMN, 4, Carbide

  • Mfr # SNMN434-AC5025S

  • Zoro # G7554987


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMN434-AC5025S
Zoro #
G7554987
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Insert Thickness
0.187
Nose Radius
0.062"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMN120416
Non Ferrous (N) Compatibility
Yes
ANSI Number
SNMN434
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
Yes
Coating
PVD
Features
Fracture Resistant
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
ANSI Code
SNMN434-AC5025S
Coating Process
PVD
Included Angle
90 Degrees
Manufacturer Grade
AC5025S
Number of Cutting Edges
8
Primary Material Application ISO Code
S10 - S30
Shape
Square
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.