Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNPL, 2, Carbide

  • Mfr # SNPL432M-AC5015S

  • Zoro # G7555075


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Square
Insert Style
SNPL
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPL432M-AC5015S
Zoro #
G7555075
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNPL
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNGG120408L-UM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
SNPL432M
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
M
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Wear Resistant
Number of Cutting Edges
4
ANSI Code
SNPL432M
Finish - Machining
AlTiSiN
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
PVD
Shape
Square
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.