Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNPL, 2, Carbide

  • Mfr # SNPL432M-AC5025S

  • Zoro # G7554996


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Square
Insert Style
SNPL
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPL432M-AC5025S
Zoro #
G7554996
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNPL
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNGG120408L-UM
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
SNPL432M
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Number of Cutting Edges
4
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Code
M
ANSI Code
SNPL432M-AC5025S
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Shape
Square
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Features
Fracture Resistant
Material - Machining
Carbide
Coating Process
PVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.