Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNPR, 2, Carbide

  • Mfr # SNPR432M-AC5015S

  • Zoro # G7555014


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Square
Insert Style
SNPR
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPR432M-AC5015S
Zoro #
G7555014
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNPR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNGG120408R-UM
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
SNPR432M
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating Process
PVD
Number of Cutting Edges
4
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
90 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
No Screw Hole
Chip-Breaker Code
M
Clearance Angle
0 Degrees
ANSI Code
SNPR432M
Shape
Square
Measurement System
Fractional Inch
Features
Wear Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.