Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNPR, 2, Carbide

  • Mfr # SNPR432M-AC5025S

  • Zoro # G7555057


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Square
Insert Style
SNPR
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPR432M-AC5025S
Zoro #
G7555057
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNPR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SNGG120408L-UM
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
PVD
ANSI Number
SNPR432M
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
Features
Fracture Resistant
Shape
Square
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
Chip-Breaker Code
M
ANSI Code
SNPR432M-AC5025S
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.