Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 1, Carbide

  • Mfr # SPMN421-AC415K

  • Zoro # G6316217


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
421
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN421-AC415K
Zoro #
G6316217
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN120304
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SPMN421-AC415K
Coating
PCD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Super Alloy (S) Compatibility
No
Included Angle
90 Degrees
ANSI Code
SPMN421
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Shape
Square
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
AC415K
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.