Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMN, 2, Carbide

  • Mfr # SPMN422-AC5025S

  • Zoro # G7555145


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Insert Size
422
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN422-AC5025S
Zoro #
G7555145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.125"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SPMN120308
Stainless (M) Compatibility
Yes
ANSI Number
SPMN422
No. of Edges
4
Relief Angle
11 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Features
Fracture Resistant
Cutting Application
Turning
Manufacturer Grade
AC5025S
ANSI Code
SPMN422-AC5025S
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.